550S Series Top Chest, 4 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H

  • Mfr # J553427-4SG

  • Zoro # G4104801


product price: $2,309.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J553427-4SG
Zoro #
G4104801
UPC #
662679153489
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Depth
25 1/4 in
Overall Width
34 in
Overall Height
27 in
Top Compartment Height
5 1/4 in
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H

Details

Item
Top Chest
Number of Drawers
4
Color
Red/Gray
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Gauge
14, 16, 18
Drawer Slides
Ball Bearing
Series
550S Series
Number of Handles
0
For Use With
Mfr. No. J553441-8SG, J553441-7SG, J553441-6SG
Drawer Color
Gray
Tool Box Duty Rating
Industrial Premium
Handle Design
Aluminum, Full-Width
Locking System
Keyed
Tool Storage Type Included
Top Tool Chest
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (2) 23 in D x 3 in H, (2) 23 in D x 4 in H
Finish
Gloss
Drawer Capacity
250 lb
Storage Capacity
12,414 cu in
Body Finish
Gloss
Drawer Range
1 to 5
Total Storage Capacity
12,414 cu in
Drawer Gauge
18 ga
Smallest Maximum Drawer Load Capacity
125 lb
Body Gauge
16 ga
Includes Drawer Liners
Drawer Liners Included
Drawer Material
Steel
Drawer Liner Material
Vinyl
Number of Keys Included
2
Total Load Capacity
250 lb
Largest Maximum Drawer Load Capacity
200 lb
Hinge Features
Recessed Aluminum
Drawer Slide Type
Ball Bearing
Drawer Finish
Gloss
Style
Top Chest
Body Material
Steel
Finish/Color
Gloss Red
Duty Rating
Heavy Duty
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Slide Features
Fully Extending
Body Color
Red
Body Finish/Color
Gloss Red

Description

Cubic inch capacity is 12,414
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.