This item is Discontinued.

Proto 550S Series Top Chest, 5 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H J553427-5DB

550S Series Top Chest, 5 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (Discontinued)

  • Mfr # J553427-5DB
  • Zoro # G4050256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J553427-5DB
Zoro #
G4050256
UPC #
662679153458
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Depth
25 1/4 in
Overall Height
27 in
Overall Width
34 in
Width Range
30 in to 39 in Wide
Top Compartment Height
5 1/4 in
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H

Details

Item
Top Chest
Number of Drawers
5
Color
Dual Black
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Drawer Slides
Ball Bearing
Storage Capacity
12,037 cu in
Tool Box Duty Rating
Industrial Premium
Finish
Gloss
Tool Storage Type Included
Top Tool Chest
Locking System
Keyed
Gauge
14, 16, 18
Drawer Capacity
250 lb
Handle Design
Aluminum, Full-Width
For Use With
Mfr. No. J553441-8DB, J553441-7DB, J553441-6DB
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (3) 23 in D x 1-3/4 in H, (2) 23 in D x 4 in H
Series
550S Series
Drawer Color
Black
Number of Handles
0
Duty Rating
Heavy Duty
Smallest Maximum Drawer Load Capacity
125 lb
Body Gauge
16 ga
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Material
Steel
Body Material
Steel
Body Color
Black
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Type
Ball Bearing
Total Storage Capacity
12,037 cu in
Drawer Finish
Gloss
Body Finish
Gloss
Finish/Color
Gloss Black
Drawer Liner Material
Vinyl
Style
Top Chest
Number of Keys Included
2
Hinge Features
Recessed Aluminum
Drawer Range
1 to 5
Drawer Slide Features
Fully Extending
Includes Drawer Liners
Drawer Liners Included
Total Load Capacity
250 lb
Drawer Gauge
18 ga
Body Finish/Color
Gloss Black

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 16 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Gauge 18 ga, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.