550S Series Top Chest, 5 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 27 in H

  • Mfr # J553427-5BL

  • Zoro # G4324568


product price:  $2,298.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J553427-5BL
Zoro #
G4324568
UPC #
662679153472
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Width
34 in
Overall Depth
25 1/4 in
Overall Height
27 in
Top Compartment Height
5 1/4 in
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H

Details

Item
Top Chest
Number of Drawers
5
Color
Blue
Material
Steel
Includes
Vinyl Top
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Drawer Slides
Ball Bearing
Finish
Gloss
Handle Design
Aluminum, Full-Width
Locking System
Keyed
Gauge
14, 16, 18
For Use With
Mfr. No. J553441-8BL, J553441-7BL, J553441-6BL
Drawer Capacity
250 lb
Tool Storage Type Included
Top Tool Chest
Number of Handles
0
Tool Box Duty Rating
Industrial Premium
Storage Capacity
12,037 cu in
Drawer Color
Blue
Series
550S
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (3) 23 in D x 1-3/4 in H, (2) 23 in D x 4 in H
Drawer Gauge
18 ga
Total Load Capacity
250 lb
Drawer Range
1 to 5
Drawer Finish
Gloss
Smallest Maximum Drawer Load Capacity
125 lb
Number of Keys Included
2
Drawer Slide Features
Fully Extending
Drawer Liner Material
Vinyl
Total Storage Capacity
12,037 cu in
Duty Rating
Heavy Duty
Style
Top Chest
Finish/Color
Gloss Blue
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Type
Ball Bearing
Drawer Material
Steel
Drawer Slide Function
Fully Extended Ball Bearing
Includes Drawer Liners
Drawer Liners Included
Hinge Features
Recessed Aluminum
Body Finish
Gloss
Body Color
Blue
Body Gauge
16 ga
Body Material
Steel
Body Finish/Color
Gloss Blue

Description

Cubic inch capacity is 12,037
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.