Shop PROTO

550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H

  • Mfr # J553427-5SG
  • Zoro # G4016726

product price: 
$
2,268.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553427-5SG
Zoro #
G4016726
UPC #
662679153427
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Height
27 in
Overall Width
34 in
Overall Depth
25 1/4 in
Top Compartment Height
5 1/4 in
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H
Fits Chest Size
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Details

Item
Top Chest
Number of Drawers
5
Color
Red/Gray
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Locking System
Keyed
Storage Capacity
12,037 cu in
Finish
Gloss
Handle Design
Aluminum, Full-Width
Tool Storage Type Included
Top Tool Chest
For Use With
Mfr. No. J553441-8SG, J553441-7SG, J553441-6SG
Drawer Color
Gray
Drawer Capacity
250 lb
Number of Handles
0
Gauge
14, 16, 18
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (3) 23 in D x 1-3/4 in H, (2) 23 in D x 4 in H
Tool Box Duty Rating
Industrial Premium
Drawer Slides
Ball Bearing
Series
550S
Hinge Features
Recessed Aluminum
Style
Top Chest
Finish/Color
Gloss Red
Body Material
Steel
Duty Rating
Heavy Duty
Drawer Slide Features
Fully Extending
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Finish
Gloss
Drawer Gauge
18 ga
Drawer Range
1 to 5
Drawer Slide Type
Ball Bearing
Total Load Capacity
250 lb
Body Color
Red
Drawer Material
Steel
Smallest Maximum Drawer Load Capacity
125 lb
Total Storage Capacity
12,037 cu in
Body Finish
Gloss
Includes Drawer Liners
Drawer Liners Included
Largest Maximum Drawer Load Capacity
200 lb
Body Gauge
16 ga
Drawer Liner Material
Vinyl
Number of Keys Included
2
Body Finish/Color
Gloss Red

Description

Cubic inch capacity is 12,037
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.