550 Series Rolling Tool Cabinet, 11 Drawer, Red, Steel, 66 in W x 27 in D x 46 in H

  • Mfr # J556646B-11RD
  • Zoro # G409799434
product price: 
$
8,084.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
11
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Width
66 in
Depth
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J556646B-11RD
Zoro #
G409799434
UPC #
-
Country of Origin
United States
Item
Rolling Tool Cabinet
Number of Drawers
11
Color
Red
Material
Steel
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Body Material
Steel
Body Color
Red
Total Load Capacity
900 lb
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Features
Fully Extending
Drawer Range
11 to 15
Locking System
Keyed
Series
550
Body Finish/Color
Gloss Red
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Finish
Gloss
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Body Gauge
18 ga
Total Storage Capacity
36,455 cu in
Drawer Color
Red
Largest Maximum Drawer Load Capacity
200 lb
Smallest Maximum Drawer Load Capacity
125 lb
Cabinet Top Liner Material
Vinyl
Body Finish
Gloss
Drawer Liner Material
Vinyl

Dimensions

Width
66 in
Depth
27 in
Height
46 in
Caster Width
2 in
Overall Height
46 in
Overall Width
66 in
Overall Depth
27 in
Caster Diameter
6 in
Overall Dimensions
66 in W x 27 in D x 46 in H
Height Style
Workstation Height Cabinet
Width Range
60 in to 69 in Wide
Fits Chest Size
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 11, Drawer Color Red, Keyed, Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.