550S Series Top Chest, 6 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 27 in H

  • Mfr # J553427-6BL
  • Zoro # G4324601
product price: 
$
2,498.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
6
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Width
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553427-6BL
Zoro #
G4324601
UPC #
662679153410
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
27 in
Overall Depth
25 1/4 in
Overall Width
34 in
Overall Height
27 in
Top Compartment Height
5 1/4 in
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 27 in H
Overall Dimensions
34 in W x 25 1/4 in D x 27 in H
Fits Chest Size
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included

Details

Item
Top Chest
Number of Drawers
6
Color
Blue
Material
Steel
Includes
Top Mat
Features
100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
Storage Capacity
11,662 cu in
Finish
Gloss
Locking System
Keyed
Series
550S
Handle Design
Aluminum, Full-Width
Configuration
27-3/4 in W Top Till: 23 in D x 5-1/4 in H, 28 in W Center Bank: (4) 23 in D x 1-3/4 in H, (2) 23 in D x 3 in H
Drawer Slides
Ball Bearing
Tool Box Duty Rating
Industrial Premium
For Use With
Mfr. No. J553441-8BL, J553441-7BL, J553441-6BL
Gauge
14, 16, 18
Number of Handles
0
Drawer Capacity
250 lb
Drawer Color
Blue
Tool Storage Type Included
Top Tool Chest
Includes Drawer Liners
Drawer Liners Included
Duty Rating
Heavy Duty
Drawer Material
Steel
Drawer Slide Features
Fully Extending
Drawer Range
6 to 10
Hinge Features
Recessed Aluminum
Smallest Maximum Drawer Load Capacity
125 lb
Body Gauge
16 ga
Drawer Finish
Gloss
Drawer Gauge
18 ga
Drawer Slide Type
Ball Bearing
Number of Keys Included
2
Drawer Slide Function
Fully Extended Ball Bearing
Total Storage Capacity
11,662 cu in
Style
Top Chest
Total Load Capacity
250 lb
Body Finish
Gloss
Drawer Liner Material
Vinyl
Body Material
Steel
Finish/Color
Gloss Blue
Largest Maximum Drawer Load Capacity
200 lb
Body Color
Blue
Body Finish/Color
Gloss Blue

Description

Cubic inch capacity is 11,662
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.