Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H
Mfr # JUC3743-3SG
Zoro # G9157242
product price: $2,292.99
/eaKey Features
Number of Drawers
3
Color
Red/Gray
Material
Steel
Includes
(6) Outlet Power Strip
Features
Accessory Mounting Supports with Corner Bumpers, Lift Top Work Surface with 2 Gas Shocks, Soft Close Slides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JUC3743-3SG
Zoro #
G9157242
UPC #
662679138806
Country of Origin
United States
Dimensions
Width
37 in
Depth
20 in
Height
43 in
Caster Size
5 in X 1-1/4 in
Overall Depth
20 in
Caster Width
2 in
Overall Height
43 in
Overall Width
37 in
Caster Diameter
5 in
Handle Width
2 in
Cabinet Dimensions
37 in W x 43 in H x 20 in D
Handle Length
35 in
Description
Lift top work surface with 2 gas shocks
Accessory mounting supports with corner bumpers
5”x2” Soft compound locking swivel casters
Additional Features:
- Soft Close Slides
- 7” Deep Top Compartment
- 6 Outlet Power Strip
- 3 Drawers (2: 3” Deep & 1: 6” Deep)
- Pry Bar (4) and (16) Extension / Screwdriver Storage
- Fully Assembled
- Locker, Side Cabinet and Accessories not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.