3/8", 1/2" Drive Combination Socket Set SAE 39 Pieces 5/16 in to 1 in , Full Polish

  • Mfr # J54239A

  • Zoro # G5757389


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8", 1/2"
Includes
(3) Extension 3/8" Drive 3", 6", 8"; (1) Adapter 3/8" F x 1/2" M, (2) Socket Bars 17", Socket Clips 1/2" Drive, 3/8" Drive; (1) Ratchet, Classic Pear Head 3/8" Drive 7"; (34) Socket Deep 3/8" Drive 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", Socket Deep 3/8" Drive: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) tool Box General Purpose With Tray: 19-1/2"
Finish
Full Polish
Std. Socket Point Styles Included
6
Impact Rated
Not Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J54239A
Zoro #
G5757389
UPC #
662679127473
Country of Origin
United States

Dimensions

Drive Size
3/8", 1/2"
Socket Size Range
5/16 in 1 in
Socket Size
1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Deep Socket Style/Size
Deep 6-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in
Standard Socket Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Standard Socket Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Deep Socket Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in

Details

Item
Combination Socket Set
Number of Pieces
39
Includes
(3) Extension 3/8" Drive 3", 6", 8"; (1) Adapter 3/8" F x 1/2" M, (2) Socket Bars 17", Socket Clips 1/2" Drive, 3/8" Drive; (1) Ratchet, Classic Pear Head 3/8" Drive 7"; (34) Socket Deep 3/8" Drive 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", Socket Deep 3/8" Drive: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) tool Box General Purpose With Tray: 19-1/2"
Finish
Full Polish
Std. Socket Point Styles Included
6
Impact Rated
Not Impact Rated
Tether Capable
Not Tether Capable
Sockets Included
(34) Standard 6 Point
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
None
Standards
ASME
SAE or Metric
SAE
Measurement Type
SAE
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Not Tether Capable
Container Type
Rail
Number of Deep Sockets
11
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Socket Shape
6-Point
Includes Wrenches
Wrenches Not Included
Piece Count Range
26 to 50
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
13
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

The Proto J54239A 3/8 in. and 1/2 in. Drive Combination Socket Set is the set you need to have on hand for your next project. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It features both SAE and metric sockets. The standard sockets range from 5/16 in. to 7/8 in., while the deep sockets range from 5/16 in. to 15/16 in.. Each socket has a 6 point configuration, with a full polish finish for better grip and corrosion resistance, especially when working with greasy or wet parts or materials. With a total of 39 pieces, this kit includes 26 - 50 pieces depending on the piece count range chosen by you. The Proto J54239A 3/8 in., 1/2 in Drive Combination Socket Set is a versatile set that will give you the right tool for every job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.