Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish

  • Mfr # J4936CF

  • Zoro # G4792641


product price: $47.39
/ea

Key Features

Drive Size
3/8"
Finish
Full Polish
Material
Alloy Steel
Head Size
1 1/8 in
Head Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4936CF
Zoro #
G4792641
UPC #
662679978426
Country of Origin
United States

Dimensions

Drive Size
3/8"
Head Size
1 1/8 in
Socket Sizes
1-1/8"
Overall Length
2-7/32"

Details

Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Measurement Type
SAE
Corrosion Resistant
Yes
Weight
0.24 lb
Color
Silver
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A

Description

Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding

Additional Features:

  • Broad size range ensures the right tool for the application will be available
  • Typically used in lower torque applications
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.