Shop PROTO

3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish

  • Mfr # J4952CF
  • Zoro # G5934691

product price: 
$
48.75
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
1 5/8 in
Head Style
Open End
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4952CF
Zoro #
G5934691
UPC #
662679573393
Country of Origin
United States

Dimensions

Drive Size
3/8"
Head Size
1 5/8 in
Socket Sizes
1-5/8"
Overall Length
2 13/16 in
Wire Rope Length
2 13/16 in
Length
2 13/16 in

Details

Item
Crowfoot Socket Wrench
Finish
Chrome
Material
Alloy Steel
Head Style
Open End
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Weight
0.38 lb
Measurement Type
SAE
Corrosion Resistant
Yes
Color
Silver
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Shell Material
Alloy Steel

Description

Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding

Additional Features:

  • Broad size range ensures the right tool for the application will be available
  • Typically used in lower torque applications
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.