Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Deep Impact Socket
- Mfr # 316312
- Zoro # G723582064
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316312
- Zoro #
- G723582064
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 12mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 316312 Deep Impact Socket This 3/8in drive 12mm deep impact socket is built for high-torque fastening work where strength, fit, and durability matter. The deep length helps reach recessed fasteners, while clearly stamped sizing supports quick identification in a busy tool setup. Designed to meet professional expectations, it combines heat treatment and a protective matte black oxide finish for long-term service life. Key Benefits 3/8in drive, 12mm deep impact socket for high-torque applications. 63mm overall length provides reach for recessed or hard-to-access fasteners. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosion durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size markings make tool selection faster and more accurate. Meets or exceeds ANSI standards for consistent quality and performance. SKU 316312 is a practical choice for technicians who need dependable impact performance with straightforward organization. From the deep profile to the heat-treated construction and stamped sizing, each detail supports repeatable results and long-term reliability in professional, heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.