Zoro Homepage
This item is Discontinued.
Proto 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish J5250XL-TT

3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish (Discontinued)

  • Mfr # J5250XL-TT
  • Zoro # G8730714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5250XL-TT
Zoro #
G8730714
UPC #
662679117832
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
11"

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Full Polish
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Ready
Material
Alloy Steel
Min. Arc Swing
8 Degrees
Nonsparking
No
For Use With
Sockets
Head Movement
Fixed
Features
Sealed Head Design
Reversing
Reversible
Repair Kit
Mfr. No. J5249XLRK
Standards
ASME B107.10M, ASME B107.500
Tether Style
Tether Ready
Tether Ready
Yes
Measurement Type
SAE
Grip Style
Ergonomic
Non-Sparking
No
Quick Release
No
Head Type
Standard
Ratchet Type
Standard
Corrosion Resistant
Yes
Ratcheting
Yes
Head Shape
Pear
Minimum Arc Swing
8 Degrees
Insulated
No
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Quick-Release
Quick-Release Not Included
Includes Ratcheting
Ratcheting Included
Series
Proto
Arc Swing - Minimum
8 Degrees

Description

SkyHookTM ready through-hole built directly into the handle.
Small pear head design for access in tight, hard to reach work areas.
45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity.

Additional Features:

  • Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Also, helps to keep lubrication contained within the components. Patent pending design.
  • Low profile reversing lever design for quick, one-hand operation.
  • Contoured, ergonomically-designed handle for comfort. Knurled bands allow for increased grip and slip resistance.
  • Double nickel chrome plated for enhanced corrosion protection or black oxide finish.
  • Field repairable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.