3/8" Drive, 1/16 in Thickness SAE Socket, Retaining Pin, 1-1/4In
Mfr # JRR37512
Zoro # G5292655
product price: $3.89
/eaKey Features
Drive Size
3/8"
Size
1/16 in Thickness
Finish
Plastic Coated
Overall Length
1/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JRR37512
Zoro #
G5292655
UPC #
662679977917
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
1/16 in Thickness
Overall Length
1/16 in
Groove Diameter
1 3/16 in
Ring Inner Diameter
1 3/16 in
For Drive Size
3/8 in
Hub Diameter
1 1/4 in
Pin Overall Length
1/16 in
Details
Item
Retaining Ring
Finish
Plastic Coated
SAE or Metric
SAE
Features
1200 Groove without Crush Gauge
Number of Pieces
1
Impact Rated
Yes
For Use With
Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Measurement Type
SAE
Material
Resin
Crush Gauge
No
Pin Material
Resin
Pin Style
One Piece
Ring Material
Resin
Includes Crush Gauge
Crush Gauge Not Included
Series
Proto
Impact Rated Status
Impact Rated
Description
Proto® 3/8" Drive Retaining Rings have a one-piece, without a crush gauge
3/8 in. Impact Socket Family is not designed for use with these retaining rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.