Zoro Homepage

3/8" Drive, 1/16 in Thickness SAE Socket, Retaining Pin, 1 In

  • Mfr # JRR37595

  • Zoro # G5293364


product price: $4.85
/ea

Key Features

Drive Size
3/8"
Size
1/16 in Thickness
Finish
Plastic Coated
Overall Length
1/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRR37595
Zoro #
G5293364
UPC #
662679977894
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
1/16 in Thickness
Overall Length
1/16 in
Pin Overall Length
1/16 in
Groove Diameter
31/32 in
Ring Inner Diameter
31/32 in
For Drive Size
3/8 in
Hub Diameter
1 in

Details

Item
Retaining Ring
Finish
Plastic Coated
SAE or Metric
SAE
Impact Rated
Yes
For Use With
Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Features
950 Groove without Crush Gauge
Number of Pieces
1
Measurement Type
SAE
Material
Resin
Ring Material
Resin
Crush Gauge
No
Pin Style
One Piece
Pin Material
Resin
Series
Proto
Impact Rated Status
Impact Rated
Includes Crush Gauge
Crush Gauge Not Included

Description

Proto® 3/8" Drive Retaining Rings have a one-piece, without a crush gauge
3/8 in. Impact Socket Family is not designed for use with these retaining rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.