Zoro Homepage

3/8 " Drive, 1/2" SAE, Socket, 12 Points, Chrome, 1/2 in

  • Mfr # J5216-TT

  • Zoro # G6701493


product price: $21.95
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 1/8 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5216-TT
Zoro #
G6701493
UPC #
662679116446
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
1/2"
Overall Length
1 1/8 in
Socket Depth
Deep
Socket Sizes
1/2 in
Socket Size
1/2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
12 pt
Material
Alloy Steel
Tether Capable
Tether Ready
Standards
ASME B107.1, SAE AS954E S3.8.1
Drive Type
Hand
Features
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Ready
Socket Shape
12-Point
Tether Ready
Yes
Type
4-Hole

Description

Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive
The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent
Chrome finish is applied after the holes are bored for better corrosion resistance

Additional Features:

  • Proto® 12 point sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.