Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish J4915MHFL

3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (Discontinued)

  • Mfr # J4915MHFL
  • Zoro # G3474195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4915MHFL
Zoro #
G3474195
UPC #
662679001353
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Sizes
15mm
Overall Length
1-11/16"
Head Size
15 mm
Size
15mm

Details

Item
Crowfoot Socket Wrench
Head Style
Flare Nut
SAE or Metric
Metric
Number of Points
6
Number of Pieces
1
Material
Alloy Steel
Finish
Full Polish
Standards
ASME B107.21
Box End Type
[Delete]
Corrosion Resistant
Yes
Measurement Type
Metric
Color
Silver
Weight
0.11 lb
Opening Type
6-Point Flare Nut
Standard
ASME B107.21

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 15 mm, Overall Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.