3/8" Drive Pear Head Ratchet Female Drive 7", Hand Ratchet, 7 in, Chrome, 3/8 in
Mfr # J5249FW
Zoro # G7462655
product price: $41.59
/eaKey Features
Drive Size
3/8"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
7"
Finish
Full Polish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5249FW
Zoro #
G7462655
UPC #
662679162566
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
7"
Description
For use with J4749HS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.