Shop PROTO
See all product information
Create Account
3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish
- Mfr # J4914HFL
- Zoro # G5937631
product price:Â
$
25.59
/ea
Key Features
Drive Size
3/8"
Finish
Chrome
Material
Alloy Steel
Head Size
7/16 in
Head Style
Flare Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4914HFL
- Zoro #
- G5937631
- UPC #
- 662679001223
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Head Size
- 7/16 in
- Socket Sizes
- 7/16"
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Crowfoot Socket Wrench
- Finish
- Chrome
- Material
- Alloy Steel
- Head Style
- Flare Nut
- SAE or Metric
- SAE
- Standards
- SAE AS4984A
- Number of Points
- 6
- Color
- Silver
- Box End Type
- [Delete]
- Weight
- 0.08 lb
- Corrosion Resistant
- Yes
- Measurement Type
- SAE
- Opening Type
- 6-Point Flare Nut
- Number of Pieces
- 1
- Standard
- SAE AS4984A
- Shell Material
- Alloy Steel
Description
Flare Nut Crowfoot wrenches are used in hard to reach or restricted access situations where a standard flare nut wrench cannot reach
The flare nut slot opening is used to slide over hydraulic lines or other hoses which allows for easy access to hex connectors at ends
Typically used in low torque applications
Additional Features:
- Full polish finish provides corrosion resistance and easy to clean surfaces
- Locking hole feature helps keep the crowfoot engaged on the extension during use, helping to reduce downtime and improve working efficiency
- Use with locking extensions to reach into small spaces where the fastener is out of sight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.