This item is Discontinued.

Proto 3/8 in Drive, 8 pt SAE Socket, 8 Points J5270A-TT

3/8 in Drive, 8 pt SAE Socket, 8 Points (Discontinued)

  • Mfr # J5270A-TT
  • Zoro # G5757267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5270A-TT
Zoro #
G5757267
UPC #
662679143084
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
1 7/16 in
Socket Depth
Standard
Socket Sizes
3/8 in
Output Drive Size
1/2 in
Input Drive Size
3/8 in

Details

Socket Type
Universal
SAE or Metric
SAE
Number of Points
8
Material
Alloy Steel
Finish
Chrome
Output Type
8 pt
Item
Flex Socket Adapter
Standards
ASME B107.10M
Drive Type
Hand
Features
(4) Detent Holes, Positive Tool Control System
Tether Capable
Tether Ready
Number of Pieces
1
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Ready
Corrosion Resistant
Yes
Input Drive Gender
Female
Non-Sparking
No
Insulated
No
Locking
No
Input Drive Shape
Square
Non-Magnetic
No
Output Drive Gender
Male
Output Drive Shape
Square

Description

Flex Socket Adapter, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Overall Length 1 7/16 in, Chrome, Hand, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 3/8 in, Locking No, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.