Zoro Homepage

3/8" Drive Deep Impact Socket Set, SAE, 15 pcs

  • Mfr # J72116

  • Zoro # G2498492


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
15
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J72116
Zoro #
G2498492
UPC #
662679562885
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Socket Depth
Deep
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Deep Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Deep Socket Style/Size
Deep 12-Point: 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in

Details

Item
Deep Impact Socket Set
Number of Pieces
15
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(15)Deep Impact Socket 3/8" Drive 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", (1) Socket Bar 17", (1) Socket Clip Drive 3/8"
Impact Rated
Yes
Sockets Included
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Drive Type
Impact
Features
Minimizing Slippage
Deep Socket Point Styles Included
6
Standards
ASME B107.110-2012
Connection Type
Hex
Socket Type
6 pt Deep
Insulated
No
Includes Standard Sockets
Standard Sockets Not Included
Non-Sparking
No
Tether Ready
No
Includes Deep Sockets
Deep Sockets Included
Locking
Yes
Non-Magnetic
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Number of Deep Sockets
15
Piece Count Range
2 to 25
Includes Drive Tools
No
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.