Zoro Homepage

3/8" Drive Hex Bit Impact Socket - 1/8"

  • Mfr # J72901/8

  • Zoro # G7546987


product price: $14.29
/ea

Key Features

Overall Length
2 23/32 in
Material
Alloy Steel
Drive Size
3/8 in
Tip Type
Hex
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J72901/8
Zoro #
G7546987
UPC #
662679163433
Country of Origin
United States

Dimensions

Overall Length
2 23/32 in
Drive Size
3/8 in
Bit Length
1 5/8 in
Size
1/8 in
Socket Depth
Standard
Tip Size
1/8 in

Details

Item
Impact Socket Bit
Material
Alloy Steel
Tip Type
Hex
Finish
Black Oxide
Standards
SAE AS4984A
Impact Rated
Yes
SAE or Metric
SAE
Number of Points
6
Drive Type
Impact
Replaceable Insert
No
Measurement Type
SAE
Locking
Yes
Tip Style
Hex
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Proto® Hex Bit Impact Sockets can be used on stubborn fasteners
Tight tolerances for snug fit on fastener
Hex bit impact sockets are used wherever powered drive tools are used to install or remove fasteners

Additional Features:

  • Hex bit impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.