Zoro Homepage

3/8" Drive Hex Bit Set, SAE, 7 pcs

  • Mfr # J4900-7C

  • Zoro # G2152683


product price: $63.39
/ea

Key Features

Drive Size
3/8"
Number of Pieces
7
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4900-7C
Zoro #
G2152683
UPC #
662679230012
Country of Origin
United States

Dimensions

Drive Size
3/8"
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Overall Length
2 23/32 in
Insert Length
1 5/8 in
Tip Size Range
1/8 in to 3/8 in
Tip Size - Minimum
1/8 in
Tip Size - Maximum
3/8 in

Details

Item
Hex Bit Set
Number of Pieces
7
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (7) Socket Hex Bit Extra Long 3/8" Drive 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32"
Tip Type
Hex
Material
Alloy Steel
Sockets Included
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Tether Capable
Tether Capable
Drive Type
Square
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Piece Count Range
2 to 25
Tether Ready
No
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Proto® bits are offered in a broad range to accommodate production assembly applications.
Hex bit set includes socket bar and socket clips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.