Zoro Homepage

3/8" Drive Impact Extension 12"

  • Mfr # J7178P

  • Zoro # G3616785


product price: $20.15
/ea

Key Features

Finish
Black Oxide
Drive Size
3/8"
SAE or Metric
SAE
Standards
ASME B107.110-2012, SAE AS4984A
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J7178P
Zoro #
G3616785
UPC #
662679331221
Country of Origin
United States

Dimensions

Overall Length
12 in
Drive Size
3/8"
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Impact Socket Extension
Finish
Black Oxide
SAE or Metric
SAE
Standards
ASME B107.110-2012, SAE AS4984A
Impact Rated
Yes
Drive Type
Female Square
Measurement Type
SAE
Material
Alloy Steel
Locking
Yes
Output Drive Type
Male Square
Number of Points
4
Input Drive Shape
Square
Output Drive Gender
Male
Input Drive Gender
Female
Socket Extension Type
Standard
Non-Sparking
No
Output Drive Shape
Square
Insulated
No
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Socket Extension Style
Standard

Description

Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach
Male square is oriented in line with female squares for use with fixed head torque wrenches
Full chamfer at drive opening (when applicable) for easy engagement with drive tools

Additional Features:

  • Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
  • Size stamped on tool for easy identification
  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.