Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Impact Set, Metric, 10pcs

  • Mfr # J72133M

  • Zoro # G0246041


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J72133M
Zoro #
G0246041
UPC #
662679006129
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Depth
Standard
Socket Size Range
8 mm to 18 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm
Standard Socket Style/Size
Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm

Details

Item
Universal Impact Socket Set
Number of Pieces
10
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(10) Impact Universal 3/8" Drive 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, (1) Socket Bar 9", (1) Socket Clip Drive 3/8"
Std. Socket Point Styles Included
6
Drive Type
Impact
Features
Side locking hole
Connection Type
Hex
Impact Rated
Yes
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 8
Socket Type
6 pt Std.
Standards
ASME B107.110-2012
Insulated
No
Number of Standard Sockets
11
Includes Deep Sockets
Deep Sockets Not Included
Non-Magnetic
No
Includes Standard Sockets
Standard Sockets Included
Locking
Yes
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Piece Count Range
2 to 25
Compatible Fastener Type
Bolts
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • Weight (lbs): 10.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.