Shop PROTO
See all product information
Create Account
Impact Socket Extension, 3/8 In Dr, 3 In L
- Mfr # J7175P
- Zoro # G0648934
product price:Â
$
14.49
/ea
Key Features
Finish
Black Oxide
Drive Size
3/8"
SAE or Metric
SAE
Standards
ASME B107.110-2012, SAE AS4984A
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7175P
- Zoro #
- G0648934
- UPC #
- 662679330255
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 in
- Drive Size
- 3/8"
- Output Drive Size
- 3/8 in
- Input Drive Size
- 3/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach
Male square is oriented in line with female squares for use with fixed head torque wrenches
Full chamfer at drive opening (when applicable) for easy engagement with drive tools
Additional Features:
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
- Size stamped on tool for easy identification
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.