Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 x 2.00 Stud Bolt Socket
- Mfr # 414200
- Zoro # G823583800
original price:Â $8.21 , new price: $7.39 , 9 percent off
new price:Â
$
7.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414200
- Zoro #
- G823583800
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M14 x 2.00mm Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 414200 Stud Bolt Socket This 1/2 inch drive stud bolt socket is built for installing and removing M14 x 2.00 stud bolts with consistent fit and control. Its 60mm (2.36 inch) overall length helps provide practical access while keeping the tool compact for common hand tool work. Made from chrome vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance in demanding shop environments. Clear, permanently stamped size markings support fast identification and better tool organization. Key Benefits Purpose-built stud bolt socket for M14 x 2.00 stud bolt installation and removal. 1/2 inch drive size suits professional ratchets and common workshop setups. 60mm (2.36 inch) overall length balances reach with stable handling. Chrome vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings enable quick selection and long-term readability. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. SKU: 414200. Designed and made for professional technicians, this stud bolt socket is intended to withstand heavy use while maintaining reliable fit and identification. Its durable construction and straightforward design make it a dependable choice for routine stud bolt service work where consistency matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.