- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Impact Socket Sets
- /
- 3/8" Drive Impact Socket Set, Metric, 19 pcs
Proto
3/8" Drive Impact Socket Set, Metric, 19 pcs
- Zoro #: G7456267
- Mfr #: J72206
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $119.37
Proto #J72206 Specifications
- Zoro #: G7456267
- Mfr #: J72206
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Black Oxide
- SAE or Metric: Metric
- Number of Pieces: 19
- Includes: (19) Impact Socket Individual 3/8" Drive: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, (1) Socket Bar 17", (1) Socket Clip Drive 3/8"
- Item: Impact Socket Set
- Standards: ASME B107.110-2012
- Impact Rated: Yes
- Features: Minimizing Slippage
- Drive Type: Impact
- Sockets Included: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 6mm, 7, 8, 9mm
- Connection Type: Hex
- Socket Type: 6 pt Std.
- Std. Socket Point Styles Included: 6
- Material: Alloy Steel
- Socket Size Range: 6 to 24 mm
- Socket Depth: Standard
- Insulated: No
- Piece Count Range: 2 to 25
- Standard Socket Size: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
- Non-Sparking: No
- Socket Shape: 6-Point
- Includes Deep Sockets: No
- Locking: Yes
- Standard Socket Style/Size: Standard 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
- Number of Standard Sockets: 19
- Compatible Fastener Type: Bolts
- Non-Magnetic: No
- Container Type: None
- Tether Ready: No
- Includes Standard Sockets: Yes
- Socket Size: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
- Includes Drive Tools: No
- Country of Origin (subject to change): United States
Description
Impact Socket Set, Alloy Steel, Black Oxide, 3/8 in, Impact Rated Yes, Socket Depth Standard, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Standard Socket Count/Style (19) 6-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Reviews of Proto #J72206
Explore more
- PROTO 17Pc 1In Dr 12Pt Skt Set Sae J57100A
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs J76122
- PROTO 1" Drive Impact Socket Set, SAE, 7 pcs J1001SS
- PROTO 1/2" Drive Impact Socket Set, SAE, 15 pcs J74104
- PROTO 63Pc Skt Set 1/4 3/8 Dr W/Nb J47163-1A
- PROTO 3/4" Drive Impact Socket Set, SAE, 13 pcs J72104
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs J76108
- Proto Impact Socket Sets