Drywall Stilts for Painting and Taping Adjustable 18'' - 30'' Sliver
- Mfr # SGBGQ-1830
- Zoro # G123372685
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Aluminum Alloy
Material
Aluminum, Rubber
Adjustable Height
18-30 in / 45.7-76.2 cm
Load Capacity
228 lbs (103 kg)
Height (In.)
25.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGBGQ-1830
- Zoro #
- G123372685
- UPC #
- 840281562299
- Country of Origin
- China
- Frame Material
- Aluminum Alloy
- Material
- Aluminum, Rubber
- Item
- Drywall Stilts
- Load Capacity
- 228 lbs (103 kg)
- Color
- Silver
Dimensions
- Adjustable Height
- 18-30 in / 45.7-76.2 cm
- Height (In.)
- 25.99 in
- Length (In.)
- 13 in
- Width (In.)
- 9.45 in
Description
VEVOR Drywall Stilts Aluminum Tool Stilts 18''-30'' Adjustable Painting Taping Adjustable Metal Buckle Straps Lightweight & Compact Textured Rubber Base Home Decoration Tree Pruning Amazing Show Wall Painting Item Size (H x L x W): 32 x 11 x 5 in / 82.5 x 28 x 13.5 cm,Adjustable Height: 18-30 in / 45.7-76.2 cm,Color: Silver,Model: SGBGQ-1830,Max. Load Capacity: 228 lbs / 103 kg,Frame Material: Aluminum Alloy,Fit Feet Size: 10.6-11.4 in / 27-29 cm,Item Weight: 13 lbs / 6 kg,Base Material: Rubber
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.