Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Impact Socket Set, Metric, 19pcs

  • Mfr # J72216

  • Zoro # G7474354


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
19
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J72216
Zoro #
G7474354
UPC #
662679562977
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
6 mm to 24 mm
Socket Depth
Deep
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Style/Size
Deep 6-Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm

Details

Item
Impact Socket Set
Number of Pieces
19
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(19) Deep Impact Socket Individual 3/8" Drive: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, (1) Socket Bar 17", (1) Socket Clip Drive 3/8"
Standards
ASME B107.110-2012
Features
Minimizing Slippage
Drive Type
Impact
Connection Type
Hex
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 6mm, 7, 8, 9mm
Socket Type
6 pt Deep
Impact Rated
Yes
Deep Socket Point Styles Included
6
Insulated
No
Non-Magnetic
No
Compatible Fastener Type
Bolts
Locking
Yes
Includes Standard Sockets
Standard Sockets Not Included
Socket Shape
6-Point
Non-Sparking
No
Piece Count Range
2 to 25
Number of Deep Sockets
19
Tether Ready
No
Includes Deep Sockets
Deep Sockets Included
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.