Zoro Homepage

3/8" Drive Impact Socket Set, SAE, 15 pcs

  • Mfr # J72106

  • Zoro # G6091854


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
15
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J72106
Zoro #
G6091854
UPC #
662679562861
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Socket Depth
Standard
Standard Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Standard Socket Style/Size
Standard 6-Point: 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in

Details

Item
Impact Socket Set
Number of Pieces
15
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(15) Impact Socket 3/8" Drive 1/4", 9/32", 5/16", 11/32", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", (1) Socket Bar 17", (1) Socket Clip Drive 3/8"
Drive Type
Impact
Impact Rated
Yes
Standards
ASME B107.110-2012
Socket Type
6 pt Std.
Std. Socket Point Styles Included
6
Features
Minimizing Slippage
Sockets Included
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in
Connection Type
Hex
Insulated
No
Non-Magnetic
No
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Not Included
Non-Sparking
No
Locking
Yes
Piece Count Range
2 to 25
Number of Standard Sockets
15
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Compatible Fastener Type
Bolts
Includes Drive Tools
No
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Engineered for optimum safety
Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • TorquePlusTM features apply
  • Manufactured from high alloy steel using advanced processes
  • Heat treated for optimal performance. Meets or exceeds ASME B107.110. Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.