Zoro Homepage

3/8" Drive Locking Extension 12"

  • Mfr # J5262L

  • Zoro # G0501286


product price: $42.69
/ea

Key Features

Drive Size
3/8"
Number of Pieces
1
For Use With
3/8" Drive Sockets
Standards
ASME B107.110-2012
Features
Locking, Pin Socket Retention
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5262L
Zoro #
G0501286
UPC #
662679170219
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
12 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Locking Extension
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Standards
ASME B107.110-2012
Features
Locking, Pin Socket Retention
SAE or Metric
SAE
Output Drive Type
Male Square
Locking
Yes
Number of Points
4
Drive Type
Female Square
Socket Extension Type
Standard
Output Drive Shape
Square
Non-Sparking
No
Input Drive Gender
Female
Input Drive Shape
Square
Insulated
No
Output Drive Gender
Male
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Includes Locking
Locking Included

Description

One piece extension design
Provides positive socket retention
Use where accidental socket disengagement may be a concern or safety hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.