3/8" Drive Ratchet Repair Kit, Black Oxide, Chrome, Satin
Mfr # J5249XLQRRK
Zoro # G7138518
product price:Â $26.35
/eaKey Features
Drive Size
3/8"
Finish
Black Oxide, Chrome, Satin
Features
Replaces Internal Components of Ratchet
For Use With
Mfr. No. J5249XLQR
Includes
Face Plate, Pawl, Retaining Ring, Reverse Level, Seal Ring, Spring, Square Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5249XLQRRK
Zoro #
G7138518
UPC #
662679174910
Country of Origin
United States
Dimensions
Drive Size
3/8"
Details
Item
Ratchet Repair Kit
Finish
Black Oxide, Chrome, Satin
Features
Replaces Internal Components of Ratchet
For Use With
Mfr. No. J5249XLQR
Includes
Face Plate, Pawl, Retaining Ring, Reverse Level, Seal Ring, Spring, Square Driver
Number of Pieces
7
Standards
ASME B107.10M, SAE AS4283C
SAE or Metric
SAE
Compatible with Product Type
3/8 in Drive Ratchets
Corrosion Resistant
Yes
Non-Magnetic
No
Non-Sparking
No
Insulated
No
Compatible Mfr. Model Number
J5249XLQR, J5249XLQRBL, J5250XLQRBL
Product Type
Repair Kit
Corrosion-Resistance
Corrosion-Resistant
Compatible Product Type
3/8 in Drive Ratchets
Includes Insulation
Not Insulated
Compatible Series
Proto(R)
Compatible Manufacturer Model Number
J5249XLQR, J5249XLQRBL, J5250XLQRBL
Description
Ratchet Repair Kit, Drive Size 3/8 in, Number of Pieces 7, Compatible with Product Type 3/8 in Drive Ratchets, Includes Face Plate, Pawl, Retaining Ring, Reverse Level, Seal Ring, Spring, Square Driver, Black Oxide, Chrome, Satin, Compatible Mfr. Model Number J5249XLQR, J5249XLQRBL, J5250XLQRBL, Compatible with Brand and Series Proto
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.