Zoro Homepage

3/8" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs

  • Mfr # J6064C

  • Zoro # G2767648


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
11 1/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6064C
Zoro #
G2767648
UPC #
662679136079
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
11 1/4 in
Overall Width
1 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
Handle
Knurled
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Inch-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Primary Scale Increments
1 in-lb
Setting
Automatic Reset
Min. Number of Cycles
5,000
Tether Capable
Tether Capable
Calibration Certificate Included
No
Number of Geared Teeth
24
Visual/Audible Indicators
Audible Click
Primary Scale Range
40 in-lb to 200 in-lb
Min. Arc Swing
15 Degrees
Torque Range
40 in-lb to 200 in-lb
Torque Increments
1 in-lb
Nonsparking
No
Primary Scale Maximum Torque
200 in-lb
Torque Limiting Mechanism
Click-Type
Torque Adjustability
Adjustable
Dual Scale
Yes
Handle Color
Silver
Tether Style
Tether Capable
Primary Scale Minimum Torque
40 in-lb
Insulated
No
Clockwise Accuracy
+/- 4%
Corrosion Resistant
Yes
Torque Setting
Adjustable
Weight
2.6 lb
Finish
Chrome
Head Movement
Fixed
Extended Data Testing
No
Counterclockwise Accuracy
+/- 6%

Description

Calibrated to +/- 4% clockwise direction and +/- 6% counter clockwise direction at 20% to 100% of full scale
Calibration is accomplished by manually loading the torque wrench
Manufactured to meet standard industrial torque applications such as general industry, heavy equipment and maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.