3/8" Drive Retaining Ring Red Plastic Coated, Retaining Pin, 1-3/16
Mfr # JRR37511
Zoro # G5293066
product price: $3.89
/eaKey Features
Drive Size
3/8"
Size
1/16 in Thickness
Overall Length
1/16 in
SAE or Metric
SAE
Finish
Plastic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JRR37511
Zoro #
G5293066
UPC #
662679977900
Country of Origin
United States
Dimensions
Drive Size
3/8"
Size
1/16 in Thickness
Overall Length
1/16 in
Pin Overall Length
1/16 in
Ring Inner Diameter
1 3/32 in
Groove Diameter
1 3/32 in
For Drive Size
3/8 in
Hub Diameter
1 3/16 in
Details
Item
Retaining Ring
SAE or Metric
SAE
Finish
Plastic Coated
Number of Pieces
1
For Use With
Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Features
1100 Groove without Crush Gauge
Impact Rated
Yes
Material
Resin
Measurement Type
SAE
Ring Material
Resin
Pin Material
Resin
Crush Gauge
No
Pin Style
One Piece
Includes Crush Gauge
Crush Gauge Not Included
Impact Rated Status
Impact Rated
Series
Proto
Description
Proto® 3/8" Drive Retaining Rings have a one-piece, without a crush gauge
3/8 in. Impact Socket Family is not designed for use with these retaining rings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.