3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish
Mfr # J4916HFL
Zoro # G5928242
product price:Â $30.59
/eaKey Features
Drive Size
3/8"
Finish
Full Polish
Material
Alloy Steel
Head Size
1/2 in
Head Style
Flare Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4916HFL
Zoro #
G5928242
UPC #
662679001230
Country of Origin
United States
Dimensions
Drive Size
3/8"
Head Size
1/2 in
Socket Sizes
1/2"
Overall Length
1-5/8"
Details
Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Flare Nut
SAE or Metric
SAE
Number of Points
6
Standards
SAE AS4984A
Box End Type
[Delete]
Color
Silver
Measurement Type
SAE
Weight
0.1 lb
Corrosion Resistant
Yes
Opening Type
6-Point Flare Nut
Number of Pieces
1
Standard
SAE AS4984A
Description
Flare Nut Crowfoot wrenches are used in hard to reach or restricted access situations where a standard flare nut wrench cannot reach
The flare nut slot opening is used to slide over hydraulic lines or other hoses which allows for easy access to hex connectors at ends
Typically used in low torque applications
Additional Features:
- Full polish finish provides corrosion resistance and easy to clean surfaces
- Locking hole feature helps keep the crowfoot engaged on the extension during use, helping to reduce downtime and improve working efficiency
- Use with locking extensions to reach into small spaces where the fastener is out of sight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.