3/8" Drive, SAE 13/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish
Mfr # J4926FL
Zoro # G4865837
product price: $27.79
/eaKey Features
Drive Size
3/8"
Finish
Full Polish
Material
Alloy Steel
Head Size
13/16 in
Head Style
Flare Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4926FL
Zoro #
G4865837
UPC #
662679164461
Country of Origin
United States
Dimensions
Drive Size
3/8"
Head Size
13/16 in
Socket Sizes
13/16"
Overall Length
2"
Details
Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Flare Nut
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Number of Points
12
Measurement Type
SAE
Corrosion Resistant
Yes
Box End Type
[Delete]
Color
Silver
Opening Type
12-Point Flare Nut
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Description
Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 3/8 in, Head Size 13/16 in, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.