Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, SAE, Crowfoot Socket Wrench Set, Open End, Full Polish

  • Mfr # J49002CF

  • Zoro # G7589687


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J49002CF
Zoro #
G7589687
UPC #
662679991463
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Sizes
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2"
Range of Head Sizes
3/8 in to 2 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in
Flare Nut Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in

Details

Item
Crowfoot Socket Wrench Set
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
27
Includes
Crowfoot Skt Set,Steel,DvSz 3/8",SAE
Standards
ASME B107.21
Head Style
Open End
Material
Alloy Steel
Ratcheting
No
Non-Magnetic
No
Nonsparking
No
Tether Style
Not Tether Capable
Color
Silver
Corrosion Resistant
Yes
Insulated
No
Number of Tools
27
Container Type
None
Opening Type
Hex
Weight
6.74 lb

Description

Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding

Additional Features:

  • Broad size range ensures the right tool for the application will be available
  • Typically used in lower torque applications
  • Full polish finish provides corrosion resistance and easy-to-clean surfaces
  • Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces
  • Use with locking extensions to reach into small spaces or where the fastener is out of sight
  • Locking hole on 3/8" drive crowfoot wrenches available on fractional openings 1" and larger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.