3/8" Drive Socket Set Metric 57 Pieces 6 mm to 22 mm , Full Polish

  • Mfr # J52226A
  • Zoro # G3360892
product price: 
$
758.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Includes
(2) Extension 3/8" Drive: 3", 6"; (1) Ratchet Classic Pear Head 3/8" Drive: 8-1/2"; (1) Universal Joint 3/8" Drive; (31) Socket Deep 3/8" Drive: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket 3/8" Drive: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (7) Universal Socket 3/8" Drive: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (1) Universal Joint 3/8" Drive; (3) Handles Hinge 3/8" Drive; Speed 1/4" Drive: 15-1/2", Sliding T 3/4" Drive; (1) Adapter 3/8" Drive; (10) Socket Hex Bit 3/8" Drive: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; Phillips 3/8" Drive: #2, #3,#4; Screwdriver Slotted 3/8" Drive: 1/4"
Finish
Full Polish
Tether Capable
Tether Capable
Socket Size Range
6 mm to 22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52226A
Zoro #
G3360892
UPC #
662679230845
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
6 mm to 22 mm
Flex Socket Size
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Standard Socket Style/Size
Standard 12-Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
Deep Socket Style/Size
Deep 12-Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm
Flex Socket Style/Size
Flex 12-Point: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 6 mm, 7 mm, 8 mm, 9 mm
Standard Socket Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Deep Socket Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Deep Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Standard Socket Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
Flex Socket Sizes
9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm

Details

Item
Socket Set
Number of Pieces
57
Includes
(2) Extension 3/8" Drive: 3", 6"; (1) Ratchet Classic Pear Head 3/8" Drive: 8-1/2"; (1) Universal Joint 3/8" Drive; (31) Socket Deep 3/8" Drive: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket 3/8" Drive: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (7) Universal Socket 3/8" Drive: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (1) Universal Joint 3/8" Drive; (3) Handles Hinge 3/8" Drive; Speed 1/4" Drive: 15-1/2", Sliding T 3/4" Drive; (1) Adapter 3/8" Drive; (10) Socket Hex Bit 3/8" Drive: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; Phillips 3/8" Drive: #2, #3,#4; Screwdriver Slotted 3/8" Drive: 1/4"
Finish
Full Polish
Tether Capable
Tether Capable
Impact Rated
Not Impact Rated
Measurement Type
Metric
Sockets Included
(14) Deep 12-Point, (17) Standard 12-Point
Std. Socket Point Styles Included
12
Deep Socket Point Styles Included
12
Ratchets Included
Pear Head 7 in
Flex Socket Point Styles Included
12
SAE or Metric
Metric
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Tether Ready Sockets
Not Tether Capable
Includes Wrenches
Wrenches Not Included
Includes Deep Sockets
Deep Sockets Included
Non-Sparking
No
Socket Shape
12-Point
Number of Deep Sockets
13
Piece Count Range
51 to 75
Number of Flex Sockets
7
Flex Socket Count/Style
(7) 12-Point
Number of Standard Sockets
16
Number of Bits
10
Includes Socket Bits
Socket Bits Included
Container Type
Box
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Included
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews