Shop MARSHALLTOWN
See all product information
Create Account
71 in Aluminum Combo Screed, Concrete Screed
- Mfr # 13743
- Zoro # G223361930
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Application
Concrete Finishing
For Use With
Fresh Concrete
Length
71 in
Blade Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13743
- Zoro #
- G223361930
- UPC #
- 35965037433
- Country of Origin
- United States
Dimensions
- Length
- 71 in
Details
- Item
- Combo Screed
- Application
- Concrete Finishing
- For Use With
- Fresh Concrete
- Blade Material
- Aluminum
Description
The 71 in MARSHALLTOWN's Combo Screeds come designed with a sharp edge and a round edge. The sharp edge easily cuts down any high spots to make a level surface and the round edge conveniently creates a smooth surface, mimicking a Bull Float. Adjust your handle position to the desired area to have the best comfort through the concrete work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.