3/8" Drive Socket Set SAE, Metric 34 Pieces 5/16 in to 7/8 in, 8 mm to 19 mm , Full Polish

  • Mfr # J52230
  • Zoro # G8514676
product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
34
Includes
(2) Extension 3/8" Drive 3", 6", (1) Ratchet, Classic Pear Head 3/8" Drive 7", (1) Universal Joint 3/8" Drive, (30) Socket Deep 3/8" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", Socket 3/8" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", (3) Socket Holder Bar 9", 13",Solid Clip 3/8" Drive
Finish
Full Polish
Sockets Included
(21) Standard 12-Point, (9) Deep 12-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52230
Zoro #
G8514676
UPC #
662679125103
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
5/16 in to 7/8 in, 8 mm to 19 mm
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Size
5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in
Socket Size
1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Style/Size
Standard 12-Point: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Standard Socket Sizes
5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in

Details

Item
Socket Set
Number of Pieces
34
Includes
(2) Extension 3/8" Drive 3", 6", (1) Ratchet, Classic Pear Head 3/8" Drive 7", (1) Universal Joint 3/8" Drive, (30) Socket Deep 3/8" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", Socket 3/8" Drive 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", (3) Socket Holder Bar 9", 13",Solid Clip 3/8" Drive
Finish
Full Polish
Sockets Included
(21) Standard 12-Point, (9) Deep 12-Point
Flex Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Measurement Type
SAE, Metric
Standards
ASME
Std. Socket Point Styles Included
12
Tether Capable
Tether Capable
Ratchets Included
Pear Head 7 in
Deep Socket Point Styles Included
12
Drive Type
Hand
SAE or Metric
SAE, Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Tether Ready Sockets
Not Tether Capable
Socket Shape
12-Point
Piece Count Range
26 to 50
Number of Standard Sockets
21
Includes Wrenches
Wrenches Not Included
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Number of Deep Sockets
9
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews