Slitting and Ringing Tool
- Mfr # MS-306
- Zoro # G022823837
product price:Â
$
105.95
/ea
Free Shipping & Returns
Key Features
Tool Height
1.52 in
Maximum Cable Diameter
3.3 mm
Minimum Cable Diameter
1.2 mm
Compatible Replacement Blades
MS-306RB
Tool Length
1.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-306
- Zoro #
- G022823837
- UPC #
- 811490019829
- Country of Origin
- Taiwan, Province of China
- Compatible Replacement Blades
- MS-306RB
- Features
- Consists of 6 Precision Slitting Grooves and 6 Precision Ring Grooves Ranging in Size from 1.2 mm to 3.3 mm, One Side of the Tool Performs Radial/Ring Cuts and the Other Side Slits the Cable (Longitudinal Cut)
- Number of Ringing Grooves
- 6
- Application
- Fiber Optic Slitting and Ringing Tools
- Number of Slitting Grooves
- 6
- Cutting Application
- Ringing, Slitting
- Item
- Slitting and Ringing Tool
- For Use With
- Compatible Product Type
- TK-105 1.2 mm to 10 mm Fiber Optic Mid Span Slit and Ring Tool Kit,TK-106 Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-107 1.2 mm to 18.2 mm Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-107B 1.2 mm to 22.6 mm Backpack Fiber Optic Mid Span Slit and Ring Tool Kit+,TK-108 1.2 mm to 18.2 mm Fiber Optic Mid Span Slit and Ring Tool Kit,TK-121 Fiber Prep Kit+,TK-121B Backpack Fiber Prep Kit+,TK-151 Fiber Prep Kit with Connector Cleaner,Fiber Cleaver,and Visual Fault Locator+,TK-161 Fiber Prep Kit with Connector Cleaners,Visual Fault Locator+,TK-179 Advanced Fiber Prep Kit,TK-179B Advanced Backpack Fiber Prep Kit,TK-196B OSP Tool Kit,TK-199B Ultimate Backpack Fiber Prep Kit,TK-199R Ultimate Fiber Kit in Rolling Tool Bag
Dimensions
- Tool Height
- 1.52 in
- Maximum Cable Diameter
- 3.3 mm
- Minimum Cable Diameter
- 1.2 mm
- Tool Length
- 1.98 in
- Slitting Groove Sizes
- 1.2 mm to 3.3 mm
- Tool Width
- 1.63 in
- Ringing Groove Sizes
- 1.2 mm to 3.3 mm
- Fits Chest Size
- Consists of 6 Precision Slitting Grooves and 6 Precision Ring Grooves Ranging in Size from 1.2 mm to 3.3 mm, One Side of the Tool Performs Radial/Ring Cuts and the Other Side Slits the Cable (Longitudinal Cut)
Description
Slitting and Ringing Tool, Number of Slitting Grooves 6, Number of Ringing Grooves 6, Slitting Groove Sizes 1.2 mm to 3.3 mm, Ringing Groove Sizes 1.2 mm to 3.3 mm, Compatible Replacement Blades MS-306RB, Application Fiber Optic Slitting and Ringing Tools, Maximum Cable Diameter 3.3 mm, Minimum Cable Diameter 1.2 mm, Cutting Application Ringing, Slitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.