3/8" Drive Torque Adapter 7/8"
Mfr # J5128
Zoro # G7521561
product price: $28.89
/eaKey Features
Drive Size
3/8"
Finish
Chrome
Overall Length
3 1/16 in
Standards
AS954E S3.8.1
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5128
Zoro #
G7521561
UPC #
662679164645
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
3 1/16 in
Socket Sizes
7/8 in
Size
7/8 in
Details
Item
Drive Torque Adapter
Finish
Chrome
Standards
AS954E S3.8.1
SAE or Metric
SAE
Material
Alloy Steel
Measurement Type
SAE
Number of Points
12
Head Material
Alloy Steel
Insulated
No
Head Offset Angle
0 Degrees
Interchangeable Head Type
12-Point Box End
Box End Type
12-Point Box End
Description
Designed for easy torque calibrations
Adapters measure 2" from the center of the square drive to the center of the adapter opening
Special heat-treated alloy steel helps to increase strength and durability
Additional Features:
- Box end wall thickness is specially engineered to provide strength while still allowing ample room for access to reach difficult fasteners
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.