Zoro Homepage

3/8" Drive Universal Joint SAE

  • Mfr # J5270AB

  • Zoro # G7454246


product price: $27.79
/ea

Key Features

Drive Size
3/8"
Finish
Black Oxide
Overall Length
2 in
For Use With
3/8" Drive Sockets
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5270AB
Zoro #
G7454246
UPC #
662679111625
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
2 in
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Universal Joint
Finish
Black Oxide
For Use With
3/8" Drive Sockets
Number of Pieces
1
Impact Rated
No
Number of Points
4
Material
Alloy Steel
Measurement Type
SAE
Standards
ASME B107.10M, SAE AS4283C
Output Drive Type
Male Square
Drive Type
Female Square
Locking
No
SAE or Metric
SAE
Output Drive Gender
Male
Non-Magnetic
No
Non-Sparking
No
Insulated
No
Output Drive Shape
Square
Input Drive Gender
Female
Corrosion Resistant
No
Input Drive Shape
Square
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Includes Locking
Locking Not Included
Series
Proto
Includes Non-Magnetic/Sparking
Non-Magnetic

Description

Push button locking mechanism
Overmolded protection cap prevents dust & debris from jamming mechanism
Full polish finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.