Zoro Homepage

3/8" Drive Wobble Extension 8"

  • Mfr # J5261W

  • Zoro # G3296921


product price: $20.59
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
Features
Heat Treated, Rigid
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5261W
Zoro #
G3296921
UPC #
662679162177
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in

Description

Provides up to 17° angle of operation
Socket can be pushed past the detent ball for straight driving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.