3/8 in, 1/2 in Drive, Crowfoot Wrench Polished

  • Mfr # J49002KV

  • Zoro # G809017732


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in, 1/2 in
Finish
Polished
Overall Length
16 in
Includes
Crowfoot Open End 1/2 in DR 1-1/16 in Wrench, Crowfoot Open End 1/2 in DR 1-1/2 in Wrench, Crowfoot Open End 1/2 in DR 1-1/4 in Wrench, Crowfoot Open End 1/2 in DR 1-1/8 in Wrench, Crowfoot Open End 1/2 in DR 1-11/16 in Wrench, Crowfoot Open End 1/2 in DR 1-13/16 in Wrench, Crowfoot Open End 1/2 in DR 1-3/16 in Wrench, Crowfoot Open End 1/2 in DR 1-3/4 in Wrench, Crowfoot Open End 1/2 in DR 1-3/8 in Wrench, Crowfoot Open End 1/2 in DR 1-5/16 in Wrench, Crowfoot Open End 1/2 in DR 1-5/8 in Wrench, Crowfoot Open End 1/2 in DR 1-7/16 in Wrench, Crowfoot Open End 1/2 in DR 1-7/8 in Wrench, Crowfoot Open End 1/2 in DR 1-9/16 in Wrench, Crowfoot Open End 1/2 in DR 2 in Wrench, Crowfoot Open End 3/8 in DR 1 in Wrench, Crowfoot Open End 3/8 in DR 1-1/16 in Wrench, Crowfoot Open End 3/8 in DR 1-1/4 in Wrench, Crowfoot Open End 3/8 in DR 1-1/8 in Wrench, Crowfoot Open End 3/8 in DR 1-3/16 in Wrench, Crowfoot Open End 3/8 in DR 1/2 in Wrench, Crowfoot Open End 3/8 in DR 11/16 in Wrench, Crowfoot Open End 3/8 in DR 13/16 in Wrench, Crowfoot Open End 3/8 in DR 15/16 in Wrench, Crowfoot Open End 3/8 in DR 3/4 in Wrench, Crowfoot Open End 3/8 in DR 3/8 in Wrench, Crowfoot Open End 3/8 in DR 5/8 in Wrench, Crowfoot Open End 3/8 in DR 7/16 in Wrench, Crowfoot Open End 3/8 in DR 7/8 in Wrench, Crowfoot Open End 3/8 in DR 9/16 in Wrench, Foam
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J49002KV
Zoro #
G809017732
UPC #
662679196370
Country of Origin
United States

Dimensions

Drive Size
3/8 in, 1/2 in
Overall Length
16 in
Overall Width
23 in

Details

Item
Crowfoot Wrench
Finish
Polished
Includes
Crowfoot Open End 1/2 in DR 1-1/16 in Wrench, Crowfoot Open End 1/2 in DR 1-1/2 in Wrench, Crowfoot Open End 1/2 in DR 1-1/4 in Wrench, Crowfoot Open End 1/2 in DR 1-1/8 in Wrench, Crowfoot Open End 1/2 in DR 1-11/16 in Wrench, Crowfoot Open End 1/2 in DR 1-13/16 in Wrench, Crowfoot Open End 1/2 in DR 1-3/16 in Wrench, Crowfoot Open End 1/2 in DR 1-3/4 in Wrench, Crowfoot Open End 1/2 in DR 1-3/8 in Wrench, Crowfoot Open End 1/2 in DR 1-5/16 in Wrench, Crowfoot Open End 1/2 in DR 1-5/8 in Wrench, Crowfoot Open End 1/2 in DR 1-7/16 in Wrench, Crowfoot Open End 1/2 in DR 1-7/8 in Wrench, Crowfoot Open End 1/2 in DR 1-9/16 in Wrench, Crowfoot Open End 1/2 in DR 2 in Wrench, Crowfoot Open End 3/8 in DR 1 in Wrench, Crowfoot Open End 3/8 in DR 1-1/16 in Wrench, Crowfoot Open End 3/8 in DR 1-1/4 in Wrench, Crowfoot Open End 3/8 in DR 1-1/8 in Wrench, Crowfoot Open End 3/8 in DR 1-3/16 in Wrench, Crowfoot Open End 3/8 in DR 1/2 in Wrench, Crowfoot Open End 3/8 in DR 11/16 in Wrench, Crowfoot Open End 3/8 in DR 13/16 in Wrench, Crowfoot Open End 3/8 in DR 15/16 in Wrench, Crowfoot Open End 3/8 in DR 3/4 in Wrench, Crowfoot Open End 3/8 in DR 3/8 in Wrench, Crowfoot Open End 3/8 in DR 5/8 in Wrench, Crowfoot Open End 3/8 in DR 7/16 in Wrench, Crowfoot Open End 3/8 in DR 7/8 in Wrench, Crowfoot Open End 3/8 in DR 9/16 in Wrench, Foam
Number of Points
6
Weight
10.63 lb
Corrosion Resistant
Yes
Measurement Type
SAE
Number of Tools
30
Ratcheting
No
Box End Type
Open End

Description

Crowfoot Wrench, Polished, Drive Size 3/8 in, 1/2 in, Range of Head Sizes 7/16 in to 2 in, Number of Tools 30, Number of Points 6, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.