Proto
3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points
- Zoro #: G7126478
- Mfr #: J5211N
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8 in
- Socket Type: intermediate Socket
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 1 15/64 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: Triple Square
$8.18
Must order in multiples of 6
Subtotal: $49.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Proto #J5211N Specifications
- Zoro #: G7126478
- Mfr #: J5211N
- UPC #: 662679172312
- Drive Size: 3/8 in
- Socket Type: intermediate Socket
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 1 15/64 in
- Material: Alloy Steel
- Size: 11/32"
- Finish: Chrome
- Output Type: Triple Square
- Drive Type: Hand
- Socket Sizes: 11/32 in
- Item: Socket
- Tether Capable: Not Tether Capable
- Socket Depth: Standard
- Features: Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener
- Standards: AS4984A, ASME B107.110-2012, SAE AS954G
- Impact Rated: No
- Measurement Type: SAE
- Tether Style: Not Tether Capable
- Socket Size: 11/32 in
- Socket Shape: 12-Point
- Tether Ready: No
- Product Type: Socket
- Country of Origin (subject to change): United States
Description
Socket, Socket Size 11/32 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Reviews of Proto #J5211N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points J5214N
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points J5208N
- PROTO 3/8 in Drive, 9/32" Triple Square SAE Socket, 12 Points J5209N
- PROTO SKT 3/8" DR 6PT 10MM PO32010M
- PROTO SKT 3/8DR 7/16 6PT DEEP PO5014H
- PROTO 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points J5277HAM
- PROTO SKT 3/4DR 1-9/16 12PT PO5550
- PROTO SKT 1/2 DR 12PT 13/16 PO40126
- PROTO 6022 Load Spr"g Tw J6022BLOS
- APEX TOOL GROUP MM12DR 24mm DeepSocket JK180402
- URREA 1/2" drive 6-point deep socket 10MM 5310HM
- Proto Sockets