Shop GENIUS TOOLS
Create Account
Long Nose Locking Pliers with Cutter, 6in L
- Mfr # 531306LN
- Zoro # G423582517
product price:Â
$
22.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531306LN
- Zoro #
- G423582517
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Nose Locking Pliers with Cutter, 6 Inch Length, Precision Grip, Durable Steel Construction - 531306LN Professional Locking Pliers These long nose locking pliers are designed for controlled gripping in tight or hard-to-reach areas, with an integrated cutter for added versatility. The locking mechanism helps maintain consistent clamping pressure, supporting repeatable results during detailed work. Built from tool-grade raw materials and strengthened through drop forging and heat treatment, this tool is made to stand up to professional use. At 150mm (5.91 inches) overall length, it balances compact handling with dependable grip strength. Key Benefits Long nose locking jaws provide stable grip for precise, controlled handling. Integrated cutter adds utility without changing tools during common tasks. 150mm (5.91-inch) overall length fits tighter spaces while staying comfortable. Knurled adjustment knob supports quick, fine tuning of clamping pressure. Quick release lever allows fast repositioning and improved workflow efficiency. Drop forged and heat treated for superior strength and long-term durability. SKU: 531306LN. Designed for professional technicians, this locking pliers format combines secure holding power with straightforward adjustment, helping reduce slip and hand fatigue across repeated operations. The durable construction and ANSI-aligned performance make it a dependable choice for daily tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.