3/8 in Drive, 1/2" 8 pt SAE Socket, 8 Points
Mfr # J5216S
Zoro # G2763065
product price: $7.79
/eaKey Features
Drive Size
3/8 in
Size
1/2"
Finish
Chrome
Overall Length
1 1/8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5216S
Zoro #
G2763065
UPC #
662679161521
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
1/2"
Overall Length
1 1/8 in
Socket Sizes
1/2 in
Socket Depth
Standard
Socket Size
1/2 in
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
8
Material
Alloy Steel
Tether Capable
Tether Capable
Features
Drive Type
Hand
Standards
ASME B107.1
Output Type
8 pt
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
8-Point
Tether Ready
No
Product Type
Socket
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Description
For square fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.