Zoro Homepage
This item is Discontinued.
Proto 3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points J5275MAS

3/8 in Drive, 12mm 12 pt Metric Socket, 12 Points (Discontinued)

  • Mfr # J5275MAS
  • Zoro # G7119067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5275MAS
Zoro #
G7119067
UPC #
662679176679
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2 7/64 in
Size
12mm
Socket Sizes
12mm
Socket Depth
Standard
Socket Size
12 mm

Details

Socket Type
Intermediate Universal
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Finish
Chrome
Output Type
12 pt
Item
Flex Socket
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Measurement Type
Metric
Drive Type
Hand
Impact Rated
No
Tether Ready
No
Socket Shape
12-Point

Description

Flex Socket, Socket Size 12 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.