Zoro Homepage
This item is Discontinued.
Proto 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points J5277MAS

3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (Discontinued)

  • Mfr # J5277MAS
  • Zoro # G7120099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5277MAS
Zoro #
G7120099
UPC #
662679176693
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
14mm
Overall Length
2 7/64 in
Socket Sizes
14mm
Socket Depth
Standard
Socket Size
14 mm

Details

Item
Flex Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
AS4984A, ASME B107.110-2012, SAE AS955
Output Type
12 pt
Socket Type
Intermediate Universal
Impact Rated
No
Measurement Type
Metric
Material
Alloy Steel
Drive Type
Hand
Socket Shape
12-Point
Tether Ready
No

Description

Flex Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.